Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ML1-032-E-H03B https://www.bdiexpress.com/medias/INDXXXXXXXXX-27440100-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzNzR8aW1hZ2UvanBlZ3xhR1kzTDJnek5TOHhNRFF4T0RZeU16RTRORGt5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTkRBeE1EQmZNekF3ZURNd01DNXFjR2N8MDMwMmM1NmMzMDEwZTljY2RjMDQ4ZTQyMmYyNjU1Zjk5MjkyZWQzNTI1MTRhMTY4ODBhNWM3Y2Y2YWEwNmMwMA
27440100 Switches 

AUTOMATION DIRECT AUTOMATION DIRECT

ML1-032-E-H03B

Description

ML1-032-E-H03B DISCONNECT SWITCH ; 3 POLE 600VAC 32A 5KA SCCR DOOR MOUNT

Disconnect Switch; 600VAC Voltage; 32A Current; 5KA SCCR Rating; 3 Pole; Non Fusible; Rotary Handle; Door Mounting; Front Operated; Includes Hardware; For NEMA 4/4X Enclosures

Part #

ML1-032-E-H03B

BDI #
27440100

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
AUTOMATION DIRECT
Minimum Buy Quantity
N/A
UNSPSC
39122233
Weight / Kilogram
0
Product Group - BDI
E02314
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Disconnect
Manufacturer URL
https://www.automationdirect.com
Product Detail
Disconnect Switch
Product Specification
600VAC Voltage; 32A Current; 5KA SCCR Rating; 3 Pole; Non Fusible; Rotary Handle; Door Mounting; Front Operated
Long Description
Disconnect Switch; 600VAC Voltage; 32A Current; 5KA SCCR Rating; 3 Pole; Non Fusible; Rotary Handle; Door Mounting; Front Operated; Includes Hardware; For NEMA 4/4X Enclosures