Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MRS-.087-BLQ-31 https://www.bdiexpress.com/medias/INDXXXXXXXXX-24996670-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3MDl8aW1hZ2UvanBlZ3xhR1ppTDJnMVl5OHhNREk1TXpRM09UQXhORFF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RZMk56QmZNekF3ZURNd01DNXFjR2N8ZjYzMDE5MTAxYzJmNGVjNTMwYjgzZWQ3NmFmMmRlMzk2YTkyZDRmYTVlYjE2MTg0YWI2ZGMwZTlmMWYxMDYwOA
25188137 Switches 

BIMBA BIMBA

MRS-.087-BLQ-31

Description

MRS-.087-BLQ-31 MOUNTED SWITCH

Magnetic Reed Switch; 3 Wire; LED; 24V Voltage; 500mA Current; M8 Male Connector; 24" Flying Leads; With 2" Band

Part #

MRS-.087-BLQ-31

BDI #
25188137

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IMI PRECISION ENGINEERING
Minimum Buy Quantity
N/A
UNSPSC
31251516
Weight / Kilogram
0
Product Group - BDI
A03142
Harmonized Tariff Code
8536.50.90.31
Noun
Switch
Keyword String
Reed
Manufacturer URL
https://www.bimba.com
Product Detail
Magnetic Reed Switch
Product Specification
3 Wire; LED; 24V Voltage; 500mA Current; M8 Male Connector; 24" Flying Leads; With 2" Band
Long Description
Magnetic Reed Switch; 3 Wire; LED; 24V Voltage; 500mA Current; M8 Male Connector; 24" Flying Leads; With 2" Band