https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130125-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ3NzR8aW1hZ2UvanBlZ3xhREJqTDJnME1DOHhNREUwTVRrd09EZzJNRGsxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpBeE1qVmZNekF3V0RNd01DNXFjR2N8YzcxMjlmODI4ZDBhZDUzNDRhMTRjN2NkNGM4OWUxYjdlYTIxOTQ5YzQwMDRlMjJkN2EwZTI2MjBkYzg2NDk0Nw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130125-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ3NzR8aW1hZ2UvanBlZ3xhREJqTDJnME1DOHhNREUwTVRrd09EZzJNRGsxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpBeE1qVmZNekF3V0RNd01DNXFjR2N8YzcxMjlmODI4ZDBhZDUzNDRhMTRjN2NkNGM4OWUxYjdlYTIxOTQ5YzQwMDRlMjJkN2EwZTI2MjBkYzg2NDk0Nw
OPTEX
OPTEX
OPB390T55Z
OPTEX OPTEX
描述
OPTEX OPB390T55Z
Slotted Optical Switch; 1/8" Slot Width; Phototransistor Sensor Output; Through Hole Sensor Mounting; Open Discrete Shell Material; Two Mounting Tab; 0.05" Emitter Sensor; 0.05" Sensor Aperture
制造商部件号
OPB390T55Z
BDI部件号
25130125
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/OPB390T55Z/p/25130125
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.2
Product Group - BDI
E02300
名称
Switch
关键字串
Slotted Optical
产品明细
Slotted Optical Switch
产品规格
1/8" Slot Width; Phototransistor Sensor Output; Through Hole Sensor Mounting; Open Discrete Shell Material; Two Mounting Tab; 0.05" Emitter Sensor; 0.05" Sensor Aperture
详细描述
Slotted Optical Switch; 1/8" Slot Width; Phototransistor Sensor Output; Through Hole Sensor Mounting; Open Discrete Shell Material; Two Mounting Tab; 0.05" Emitter Sensor; 0.05" Sensor Aperture

