https://www.bdiexpress.com/medias/INDXXXXXXXXX-25163250-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNDN8aW1hZ2UvanBlZ3xhRE5tTDJnelppOHhNREk1TlRBeE1ERTJORGMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpNeU5UQmZNekF3ZURNd01DNXFjR2N8OGJiZWZkNzllMjlkY2NjMDJmYzZjNzU4N2M5OTZjM2RiYjQxNzQ4MmQ5MTJiYWUzMmJhMTQyNjc0MGIzYjE3ZQ
PILZ IND ELECTRIC
PILZ IND ELECTRIC
PSEN MA 1 3B-20 506222
PILZ IND ELECTRIC PILZ IND ELECTRIC
描述
PILZ IND ELECTRIC PSEN MA 1 3B-20 506222
Magnetic Safety Switch; 8MM Operating Distance; 24V Switching Voltage; 3NO; IP67 IP Rating; M12 Actuator Coded; PUR 10M Cable; 11MM Height; 12MM Width; 59.1MM Depth
制造商部件号
PSEN MA 1 3B-20 506222
BDI部件号
25163250
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/PSEN-MA-1-3B-20-506222/p/25163250
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.2
Product Group - BDI
E02362
名称
Switch
关键字串
Magnetic Safety
重量/磅
0.81791
产品明细
Magnetic Safety Switch
产品规格
8MM Operating Distance; 24V Switching Voltage; 3NO; IP67 IP Rating; M12 Actuator Coded; PUR 10M Cable; 11MM Height; 12MM Width; 59.1MM Depth
详细描述
Magnetic Safety Switch; 8MM Operating Distance; 24V Switching Voltage; 3NO; IP67 IP Rating; M12 Actuator Coded; PUR 10M Cable; 11MM Height; 12MM Width; 59.1MM Depth