

BOSCH REXROTH
BOSCH REXROTH
R901106452
BOSCH REXROTH BOSCH REXROTH
描述
BOSCH REXROTH R901106452
Pressure Switch; 1/4" G Connection; 200Bar Maximum Pressure; Piston Type; Micro Switch With NC/No Contact Function; Pipeline Installation; NBR Seals; 4 Pole
制造商部件号
R901106452
BDI部件号
25177421
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/R901106452/p/25177421
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1
Product Group - BDI
F02352
名称
Switch
关键字串
Pressure
重量/磅
1.70197
产品明细
Pressure Switch
产品规格
1/4" G Connection; 200Bar Maximum Pressure; Piston Type; Micro Switch With NC/No Contact Function; Pipeline Installation; NBR Seals; 4 Pole
详细描述
Pressure Switch; 1/4" G Connection; 200Bar Maximum Pressure; Piston Type; Micro Switch With NC/No Contact Function; Pipeline Installation; NBR Seals; 4 Pole