https://www.bdiexpress.com/medias/INDXXXXXXXXX-24989151-300X300.jpg?context=bWFzdGVyfHJvb3R8NDk1MjJ8aW1hZ2UvanBlZ3xhR05tTDJobFlTODVPVGt3TWpnME1UZ3hOVE0wTDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs0T1RFMU1WOHpNREJZTXpBd0xtcHdad3w1ZTZmNjRiOTcxOWU1YmE5OGU4MjY1OGY3NzUyNTllYmFmZGYxMWIyMWZjYTUxM2ZhMWQxYmQ4ZDA0OGViZDA5
IDEC CORP.
IDEC CORP.
SA1E-BP1C
IDEC CORP. IDEC CORP.
描述
IDEC CORP. SA1E-BP1C
Miniature Photoelectric Switch; IP67 Degree of protection; 200MM Sensing Range Maximum; M8 Connector; PNP Sensor Output
制造商部件号
SA1E-BP1C
BDI部件号
24989151
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/SA1E-BP1C/p/24989151
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Switch
关键字串
Photoelectric
产品明细
Miniature Photoelectric Switch
产品规格
IP67 Degree of protection; 200MM Sensing Range Maximum; M8 Connector; PNP Sensor Output
详细描述
Miniature Photoelectric Switch; IP67 Degree of protection; 200MM Sensing Range Maximum; M8 Connector; PNP Sensor Output