https://www.bdiexpress.com/medias/INDXXXXXXXXX-25132420-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAyMTV8aW1hZ2UvanBlZ3xhREppTDJnM05pOHhNREUwTWpBMk5Ea3pORGswTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpJME1qQmZNekF3V0RNd01DNXFjR2N8ODU4MDliMDY4NmFjMjkwOTE0YzUwMmZjNWIzZGZhZWNmYTE2ODhkZTcxYTEwNzljNzY4ZTMwOTQyYjc1OTZkYw
HONEYWELL SAFETY
HONEYWELL SAFETY
SZL-VL-H
HONEYWELL SAFETY HONEYWELL SAFETY
描述
HONEYWELL SAFETY SZL-VL-H
Limit Switch; 250VAC/125VDC Voltage; SPDT Contact Form; 8.83N Operating Force; Screw Termination Style; Roller Plunger; IP64 IP Rating; 28MM Width
制造商部件号
SZL-VL-H
BDI部件号
25132420
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/SZL-VL-H/p/25132420
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Limit
产品明细
Limit Switch
产品规格
250VAC/125VDC Voltage; SPDT Contact Form; 8.83N Operating Force; Screw Termination Style; Roller Plunger; IP64 IP Rating; 28MM Width
详细描述
Limit Switch; 250VAC/125VDC Voltage; SPDT Contact Form; 8.83N Operating Force; Screw Termination Style; Roller Plunger; IP64 IP Rating; 28MM Width