对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

TR4-SBM01CB ; 6070795 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25111874-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAyMTR8aW1hZ2UvanBlZ3xhR0UzTDJoallTOHhNREEzTmpZMk5qSXpNamcyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRFNE56UmZNekF3V0RNd01DNXFjR2N8YjBhZDk4YzViZjQxZDY5ODJmYzg4NmFiNGUzNjEzMWM3MGVlYzRmYzlmMzllZDBkNTNjZDlhNWRlMTI2MjllZg
25111874 开关 

SICK SICK

TR4-SBM01CB ; 6070795

描述

SICK TR4-SBM01CB ; 6070795

Safety Switch; Transponder; 2 Safe Output; 25MM Safe Switch ON Distance; 35MM Safe Switch OFF Distance; 2 Active Sensor Surface; 5 Actuation Directions; Universally Coded; 24VDC Supply Voltage; Sensor and Actuator; Non-Contact; TR4 Direct; 0.2M PVC Cable with 8 Pin M12 Plug; Status Display

制造商部件号

TR4-SBM01CB ; 6070795

BDI部件号
25111874

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
SICK
最低订购量
重量 / Kilogram
0.1
Product Group - BDI
E02260
名称
Switch
关键字串
Safety
产品明细
Safety Switch
产品规格
Transponder; 2 Safe Output; 25MM Safe Switch ON Distance; 35MM Safe Switch OFF Distance; 2 Active Sensor Surface; 5 Actuation Directions; Universally Coded; 24VDC Supply Voltage; Sensor and Actuator; Non-Contact; TR4 Direct; 0.2M PVC Cable with 8 Pin M12 Plug; Status Display
详细描述
Safety Switch; Transponder; 2 Safe Output; 25MM Safe Switch ON Distance; 35MM Safe Switch OFF Distance; 2 Active Sensor Surface; 5 Actuation Directions; Universally Coded; 24VDC Supply Voltage; Sensor and Actuator; Non-Contact; TR4 Direct; 0.2M PVC Cable with 8 Pin M12 Plug; Status Display