

TEND TECH
TEND TECH
TZ8167
TEND TECH TEND TECH
描述
TEND TECH TZ8167
Limit Switch; 250VAC/DC Voltage; 5A Current; Non-Illuminated; SPDT Contact; Rod Actuator; Screw Terminal; Chassis Mount; IP65 Degree of Protection; -5 to 65 Degree C Temperature
制造商部件号
TZ8167
BDI部件号
25086963
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/TZ8167/p/25086963
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Limit
产品明细
Limit Switch
产品规格
250VAC/DC Voltage; 5A Current; Non-Illuminated; SPDT Contact; Rod Actuator; Screw Terminal; Chassis Mount; IP65 Degree of Protection; -5 to 65 Degree C Temperature
详细描述
Limit Switch; 250VAC/DC Voltage; 5A Current; Non-Illuminated; SPDT Contact; Rod Actuator; Screw Terminal; Chassis Mount; IP65 Degree of Protection; -5 to 65 Degree C Temperature