

HONEYWELL SAFETY
HONEYWELL SAFETY
V7-1C17D8
HONEYWELL SAFETY HONEYWELL SAFETY
描述
HONEYWELL SAFETY V7-1C17D8
Micro Switch; 277VAC/250VDC Voltage; 15.1A Current; 372.85VA Power; Snap Action; NO/NC Switch Function Configuration; SPDT Pole Throw Configuration; Pin Plunger Actuator Style; Quick Connect Terminal; 1.47N Operating Force; Screw Mount; Thermoplastic Housing; Silver Contact Material
制造商部件号
V7-1C17D8
BDI部件号
25125536
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/V7-1C17D8/p/25125536
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Micro
产品明细
Micro Switch
产品规格
277VAC/250VDC Voltage; 15.1A Current; 372.85VA Power; Snap Action; NO/NC Switch Function Configuration; SPDT Pole Throw Configuration; Pin Plunger Actuator Style; Quick Connect Terminal; 1.47N Operating Force; Screw Mount; Thermoplastic Housing; Silver Contact Material
详细描述
Micro Switch; 277VAC/250VDC Voltage; 15.1A Current; 372.85VA Power; Snap Action; NO/NC Switch Function Configuration; SPDT Pole Throw Configuration; Pin Plunger Actuator Style; Quick Connect Terminal; 1.47N Operating Force; Screw Mount; Thermoplastic Housing; Silver Contact Material