https://www.bdiexpress.com/medias/INDXXXXXXXXX-25200532-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTJ8aW1hZ2UvanBlZ3xhR1EzTDJoaE5TOHhNREk1TlRNME1UY3hNVE01TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURBMU16SmZNekF3ZURNd01DNXFjR2N8OTg0MzUxY2E4ODQ3MjYyY2IwMDk3NmFkYjc0N2UyZDVmM2VhMjY0MThhM2Q1MDkyNzUyMGE1ZjZkNGU2MDBhZQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25200532-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTJ8aW1hZ2UvanBlZ3xhR1EzTDJoaE5TOHhNREk1TlRNME1UY3hNVE01TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURBMU16SmZNekF3ZURNd01DNXFjR2N8OTg0MzUxY2E4ODQ3MjYyY2IwMDk3NmFkYjc0N2UyZDVmM2VhMjY0MThhM2Q1MDkyNzUyMGE1ZjZkNGU2MDBhZQ
PIAB MATERIAL HAND.
PIAB MATERIAL HAND.
VS4128 50 KPA M1
PIAB MATERIAL HAND. PIAB MATERIAL HAND.
描述
PIAB MATERIAL HAND. VS4128 50 KPA M1
Vacuum Switch; M1 Thread Size; LED Indicator; 24VDC Voltage; IP65 IP Rating; 17MM Height; 16MM Length; 52MM Width
制造商部件号
VS4128 50 KPA M1
BDI部件号
25200532
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/VS4128-50-KPA-M1/p/25200532
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Vacuum
重量/磅
0.05071
产品明细
Vacuum Switch
产品规格
M1 Thread Size; LED Indicator; 24VDC Voltage; IP65 IP Rating; 17MM Height; 16MM Length; 52MM Width
详细描述
Vacuum Switch; M1 Thread Size; LED Indicator; 24VDC Voltage; IP65 IP Rating; 17MM Height; 16MM Length; 52MM Width