https://www.bdiexpress.com/medias/INDXXXXXXXXX-25161872-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg1MnxpbWFnZS9qcGVnfGFEVXdMMmd5TWk4eE1ESTVOVFF4TXpJM05qY3dNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOakU0TnpKZk16QXdlRE13TUM1cWNHY3w5ZjE1OTQwMTkxZTBlODVkYjdhMTZlOWI5ZjMyZTQwOGIyZmJjN2I2YTZjYWE2NTg3NTQ2Mjg5ODNjYjIxNTRk
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25161872-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg1MnxpbWFnZS9qcGVnfGFEVXdMMmd5TWk4eE1ESTVOVFF4TXpJM05qY3dNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOakU0TnpKZk16QXdlRE13TUM1cWNHY3w5ZjE1OTQwMTkxZTBlODVkYjdhMTZlOWI5ZjMyZTQwOGIyZmJjN2I2YTZjYWE2NTg3NTQ2Mjg5ODNjYjIxNTRk
25161872
Switches
SKF
SKF
WS32-2+B97
SKF SKF
Description
WS32-2+B97 LEVEL SWITCH
Level Switch; 48V Voltage; 0.25A Current; 10W Power; 140MM Length; 1 Switching Point; Function/Contact Type Min Fill Level; -10 to 60 Degree C Temperature
Part #
WS32-2+B97
BDI #
25161872
Details
933.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Products/Switches/WS32-2+B97/p/25161872
Your Price
$ 933.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122219
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
8536.50.90.00
Noun
Switch
Keyword String
Level
Manufacturer URL
https://www.skf.com
Product Detail
Level Switch
Product Specification
48V Voltage; 0.25A Current; 10W Power; 140MM Length; 1 Switching Point; Function/Contact Type Min Fill Level; -10 to 60 Degree C Temperature
Long Description
Level Switch; 48V Voltage; 0.25A Current; 10W Power; 140MM Length; 1 Switching Point; Function/Contact Type Min Fill Level; -10 to 60 Degree C Temperature

