Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WS35-2/225 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25166171-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI3OHxpbWFnZS9qcGVnfGFETmpMMmcyTXk4eE1ESTVOVEF6TmpReE1Ua3pOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOall4TnpGZk16QXdlRE13TUM1cWNHY3w0ODM4MjFmOWY0YWEzYmEyNjA5OGY2NmY0Yjc5ZDAzNDYwMTUwNTUwNDY3YTMzNWE0OGE2NmZiNDFlN2VlNDM5
25166171 Switches 

SKF SKF

WS35-2/225

Description

WS35-2/225 FLOAT SWITCH ; POR MIN LEVEL W/PREWA

Level Switch; 230VAC Voltage; 1A Current; 60VA Power; Connector Plug; 1 NO 1 NC Contact

Part #

WS35-2-225

BDI #
25166171

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
39122219
Weight / Kilogram
0
Product Group - BDI
E02314
Harmonized Tariff Code
8536.50.90.00
Noun
Switch
Keyword String
Level
Manufacturer URL
https://www.skf.com
Product Detail
Level Switch
Product Specification
230VAC Voltage; 1A Current; 60VA Power; Connector Plug; 1 NO 1 NC Contact
Long Description
Level Switch; 230VAC Voltage; 1A Current; 60VA Power; Connector Plug; 1 NO 1 NC Contact