

SMC
SMC
ZSE20AF-R-01-JA1
SMC SMC
描述
SMC ZSE20AF-R-01-JA1 ; 气动元件/低真空机械
Digital Pressure Switch; 3 Screen/3 Color Display; -100 to 100KPa Pressure Range; NPN Open Collector 2 Output and Analog Voltage Output; With Unit Selection Function; Rc1/8 Piping Port; 2M Lead Wire with Connector; Vertical Mounting Bracket; Operation Manual; 3 Setting Modes
制造商部件号
SMC ZSE20AF-R-01-JA1
BDI部件号
25177498
详情
293.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/ZSE20AF-R-01-JA1/p/25177498
单价(不含税)
¥293.00 / 套
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02234
名称
Switch
关键字串
Pressure
产品明细
Digital Pressure Switch
产品规格
3 Screen/3 Color Display; -100 to 100KPa Pressure Range; NPN Open Collector 2 Output and Analog Voltage Output; With Unit Selection Function; Rc1/8 Piping Port; 2M Lead Wire with Connector; Vertical Mounting Bracket; Operation Manual; 3 Setting Modes
详细描述
Digital Pressure Switch; 3 Screen/3 Color Display; -100 to 100KPa Pressure Range; NPN Open Collector 2 Output and Analog Voltage Output; With Unit Selection Function; Rc1/8 Piping Port; 2M Lead Wire with Connector; Vertical Mounting Bracket; Operation Manual; 3 Setting Modes