对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

ZSE20AF-T-01-J https://www.bdiexpress.com/medias/INDXXXXXXXXX-25196478-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyODh8aW1hZ2UvanBlZ3xhRGN6TDJobE1TOHhNREk1TnpVeU1UUXpPRGMxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RZME56aGZNekF3ZURNd01DNXFjR2N8Y2M2MjIxM2ZhNzllMjZjOTQ2MGZmNzI5OTJhMmE4ZTc2MDY1YjY1Y2EyM2NiYTcwNjkyZjJmOWNkMWU2NTBlMA
25196478 开关 

SMC SMC

ZSE20AF-T-01-J

描述

SMC ZSE20AF-T-01-J ; 气动元件/低真空机械

Digital Pressure Switch; 3 Screen/3 Color Display; -100 to 100KPa Pressure Range; PNP Open Collector 2 Output and Analog Voltage Output; With Unit Selection Function; Rc1/8 Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes

制造商部件号

SMC ZSE20AF-T-01-J

BDI部件号
25196478

详情

283.0 CNY 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock 单价(不含税) ¥283.00 / 套 BDIExpress
订购量

库存

BDI-中国: 2

全球库存

分类
品牌
SMC
制造商名称
SMC
最低订购量
重量 / Kilogram
0
Product Group - BDI
F02234
名称
Switch
关键字串
Pressure
产品明细
Digital Pressure Switch
产品规格
3 Screen/3 Color Display; -100 to 100KPa Pressure Range; PNP Open Collector 2 Output and Analog Voltage Output; With Unit Selection Function; Rc1/8 Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes
详细描述
Digital Pressure Switch; 3 Screen/3 Color Display; -100 to 100KPa Pressure Range; PNP Open Collector 2 Output and Analog Voltage Output; With Unit Selection Function; Rc1/8 Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes