https://www.bdiexpress.com/medias/INDXXXXXXXXX-25188853-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzODF8aW1hZ2UvanBlZ3xhREU0TDJnMllpOHhNREk1TnpJd01ESTBOamd4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RnNE5UTmZNekF3ZURNd01DNXFjR2N8YjQ1YjZjNjAzYTQzMjZmNWM4OGQyYmEzOWE0NzFkYTQ2NmNjNWQ5ZjQ0ODRmNzliNWI0MjViN2Q1OThhYjlmNQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25188853-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzODF8aW1hZ2UvanBlZ3xhREU0TDJnMllpOHhNREk1TnpJd01ESTBOamd4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RnNE5UTmZNekF3ZURNd01DNXFjR2N8YjQ1YjZjNjAzYTQzMjZmNWM4OGQyYmEzOWE0NzFkYTQ2NmNjNWQ5ZjQ0ODRmNzliNWI0MjViN2Q1OThhYjlmNQ
SMC
SMC
ZSE20B-R-P-C6L-W-X500
SMC SMC
描述
SMC ZSE20B-R-P-C6L-W-X500 ; 气动元件/压力开关
Digital Pressure Switch; 3 Screen/3 Color Display; 0 to -101KPa Pressure Range; NPN Open Collector 2 Output and Analog Voltage Output; Unit Selection Function; 6MM Elbow One Touch Fitting Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes
制造商部件号
SMC ZSE20B-R-P-C6L-W-X500
BDI部件号
25188853
详情
416.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/ZSE20B-R-P-C6L-W-X500/p/25188853
单价(不含税)
¥416.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Switch
关键字串
Pressure
产品明细
Digital Pressure Switch
产品规格
3 Screen/3 Color Display; 0 to -101KPa Pressure Range; NPN Open Collector 2 Output and Analog Voltage Output; Unit Selection Function; 6MM Elbow One Touch Fitting Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes
详细描述
Digital Pressure Switch; 3 Screen/3 Color Display; 0 to -101KPa Pressure Range; NPN Open Collector 2 Output and Analog Voltage Output; Unit Selection Function; 6MM Elbow One Touch Fitting Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes

