https://www.bdiexpress.com/medias/INDXXXXXXXXX-25167859-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1OTV8aW1hZ2UvanBlZ3xhREl3TDJneE5pOHhNREk1TmpFNU5UUTRNVFl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpjNE5UbGZNekF3ZURNd01DNXFjR2N8Zjc5NjZjNzE4N2E0NTBiOGY0OTBjNGEyMTRiMDIyNTVlYzRkZDRmMjJkNzk2NGY2ZTA4OTlkM2FjODY1ZGY0NQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25167859-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1OTV8aW1hZ2UvanBlZ3xhREl3TDJneE5pOHhNREk1TmpFNU5UUTRNVFl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpjNE5UbGZNekF3ZURNd01DNXFjR2N8Zjc5NjZjNzE4N2E0NTBiOGY0OTBjNGEyMTRiMDIyNTVlYzRkZDRmMjJkNzk2NGY2ZTA4OTlkM2FjODY1ZGY0NQ
25167859
Switches
SMC
SMC
ZSE20BF-V-M-01-W-X500
SMC SMC
Description
SMC ZSE20BF-V-M-01-W-X500
Digital Pressure Switch; 3 Screen/3 Color Display; -100 to 100KPa Pressure Range; PNP Open Collector 2 Output and Analog Current Output; SI Unit; Rc1/8 Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes
Part #
ZSE20BF-V-M-01-W-X500
BDI #
25167859
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Switches/ZSE20BF-V-M-01-W-X500/p/25167859
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122210
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Pressure
Manufacturer URL
https://www.smcusa.com
Product Detail
Digital Pressure Switch
Product Specification
3 Screen/3 Color Display; -100 to 100KPa Pressure Range; PNP Open Collector 2 Output and Analog Current Output; SI Unit; Rc1/8 Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes
Long Description
Digital Pressure Switch; 3 Screen/3 Color Display; -100 to 100KPa Pressure Range; PNP Open Collector 2 Output and Analog Current Output; SI Unit; Rc1/8 Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes

