ALLEN BRADLEY
ALLEN BRADLEY
193-EEFD
ALLEN BRADLEY ALLEN BRADLEY
描述
ALLEN BRADLEY 193-EEFD
Overload Relay; Solid State; 690VAC Operating Voltage; 9 to 45A Adjustment Range; 4 to 22KW Power Range; 1NO Alarm Contact- 1NC Trip Contact; Screw Terminal; Visible Trip Indicator; For 3-Phase Motor to IEC 60947; Direct Mounted to 100-C Series Contactor
制造商部件号
193-EEFD
BDI部件号
21470102
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%8E%A5%E8%A7%A6%E5%99%A8-%E7%BB%A7%E7%94%B5%E5%99%A8/193-EEFD/p/21470102
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02128
名称
Relay
关键字串
Overload
产品明细
Overload Relay
产品规格
Solid State; 690VAC Operating Voltage; 9 to 45A Adjustment Range; 4 to 22KW Power Range; 1NO Alarm Contact- 1NC Trip Contact; Screw Terminal; Visible Trip Indicator; For 3-Phase Motor to IEC 60947; Direct Mounted to 100-C Series Contactor
详细描述
Overload Relay; Solid State; 690VAC Operating Voltage; 9 to 45A Adjustment Range; 4 to 22KW Power Range; 1NO Alarm Contact- 1NC Trip Contact; Screw Terminal; Visible Trip Indicator; For 3-Phase Motor to IEC 60947; Direct Mounted to 100-C Series Contactor