https://www.bdiexpress.com/medias/INDXXXXXXXXX-25196474-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NzJ8aW1hZ2UvanBlZ3xhRFZsTDJoaU9DOHhNREk1TnpVeU1EVTFOREF4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RZME56UmZNekF3ZURNd01DNXFjR2N8ZDkxYzAwNTNmMGE3YmYyNWI1Yjg0ZmFmZDMzN2EzZjU0YzFlNzkxMzM3NDQxYWU0Njg2N2RhNjc1NDdhMjdlNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25196474-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NzJ8aW1hZ2UvanBlZ3xhRFZsTDJoaU9DOHhNREk1TnpVeU1EVTFOREF4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RZME56UmZNekF3ZURNd01DNXFjR2N8ZDkxYzAwNTNmMGE3YmYyNWI1Yjg0ZmFmZDMzN2EzZjU0YzFlNzkxMzM3NDQxYWU0Njg2N2RhNjc1NDdhMjdlNg
PHOENIX CONTACT
PHOENIX CONTACT
2903253
PHOENIX CONTACT PHOENIX CONTACT
描述
PHOENIX CONTACT 2903253
Safety Relay; 24VDC Input Voltage; 4NO Contact; 6A Current; 10 to 250V AC/DC Switching Voltage; Push-In Connection; 10MM Stripping Length; Electromechanical; Force-Guided Contact; LED Status Indication; DIN Rail Mounting
制造商部件号
2903253
BDI部件号
25196474
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%8E%A5%E8%A7%A6%E5%99%A8-%E7%BB%A7%E7%94%B5%E5%99%A8/2903253/p/25196474
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02128
名称
Relay
关键字串
Safety
重量/磅
0.45168
产品明细
Safety Relay
产品规格
24VDC Input Voltage; 4NO Contact; 6A Current; 10 to 250V AC/DC Switching Voltage; Push-In Connection; 10MM Stripping Length; Electromechanical; Force-Guided Contact; LED Status Indication; DIN Rail Mounting
详细描述
Safety Relay; 24VDC Input Voltage; 4NO Contact; 6A Current; 10 to 250V AC/DC Switching Voltage; Push-In Connection; 10MM Stripping Length; Electromechanical; Force-Guided Contact; LED Status Indication; DIN Rail Mounting

