Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2A584-M https://www.bdiexpress.com/medias/INDXXXXXXXXX-25175056-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzMjB8aW1hZ2UvanBlZ3xhRE00TDJnek1DOHhNREk1TkRZMU5ERTNNekl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpVd05UWmZNekF3ZURNd01DNXFjR2N8YzgzZGE0ZGUzZWJhMDg4OWRlN2JjMjBiOTExYTIwZmFjMjFhNmE0YmIzYTBlZTY5ODBhN2FjNDczN2I2YmFhYw
25175056 Contactors And Relays 

DAYTON MANUFACTURING DAYTON MANUFACTURING

2A584-M

Description

2A584-M RELAY SOCKET ; 300V 10A 14 BLADE

Relay Socket; Elevator Finger Safe Type; Square Socket; 14 Pin; 4PDT Contact Form; Black Color; 1.16" Width; 1.22" Height; 2.99" Depth

Part #

2A584-M

BDI #
25175056

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
39122335
Weight / Kilogram
0
Product Group - BDI
E02128
Harmonized Tariff Code
8536.41.00.60
Noun
Socket
Keyword String
Relay
Manufacturer URL
Product Detail
Relay Socket
Product Specification
Elevator Finger Safe Type; Square Socket; 14 Pin; 4PDT Contact Form; Black Color; 1.16" Width; 1.22" Height; 2.99" Depth
Long Description
Relay Socket; Elevator Finger Safe Type; Square Socket; 14 Pin; 4PDT Contact Form; Black Color; 1.16" Width; 1.22" Height; 2.99" Depth