

25169648
Contactors And Relays
ABB DRIVES & MOTORS
ABB DRIVES & MOTORS
2TLA010026R0400
ABB DRIVES & MOTORS ABB DRIVES & MOTORS
Description
2TLA010026R0400 SAFETY RELAY ; 3NO/NC 115VAC
Safety Relay; 115VAC Voltage; 3NO 1NC Contact; Screw Terminal; Plug-In Terminal Style; DIN Rail Mount
Part #
2TLA010026R0400
BDI #
25169648
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Contactors-And-Relays/2TLA010026R0400/p/25169648
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122333
Weight / Kilogram
0
Product Group - BDI
E02128
Harmonized Tariff Code
8536.41.00.60
Noun
Relay
Keyword String
Safety
Manufacturer URL
https://global.abb
Weight / LBS
1.06924
Product Detail
Safety Relay
Product Specification
115VAC Voltage; 3NO 1NC Contact; Screw Terminal; Plug-In Terminal Style; DIN Rail Mount
Long Description
Safety Relay; 115VAC Voltage; 3NO 1NC Contact; Screw Terminal; Plug-In Terminal Style; DIN Rail Mount