对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

440R-N23132 https://www.bdiexpress.com/medias/SROA-YRELAYX-CTRL-440RN23132-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MDB8aW1hZ2UvanBlZ3xhRGxpTDJnek9TODVPVGt5TVRReU9UYzVNVEF5TDFOU1QwRXRXVkpGVEVGWldGOURWRkpNWHpRME1GSk9Nak14TXpKZk16QXdlRE13TUM1cWNHY3w4ZDhlODRjYWJlMjE5OWU3N2RjNjEwOWQyZTQ5ZTA5MDU1NTIzZjNlZjVhYWZhOGI3M2YyNWZkMzAzYjNiMTMz
20716539 接触器/继电器 

ALLEN BRADLEY ALLEN BRADLEY

440R-N23132

描述

ALLEN BRADLEY 440R-N23132

Control Relay; Dual Channel; 24V AC/DC Supply Voltage; 6A Current; 2 Pole; 1NC/2NC/3NO-1NC Contact; DIN Rail Mounting; Screw Terminal; Automatic/Manual Reset; Type M; 440-R Series; 0.88" Width X 3.89" Height X 4-1/2" Depth; NEMA 1; IP20/40; -5 to 55 Degree C Temperature

制造商部件号

440R-N23132

BDI部件号
20716539

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
ALLEN BRADLEY
最低订购量
重量 / Kilogram
0.5
Product Group - BDI
M02312
名称
Relay
关键字串
Control
产品明细
Control Relay
产品规格
Dual Channel; 24V AC/DC Supply Voltage; 6A Current; 2 Pole; 1NC/2NC/3NO-1NC Contact; DIN Rail Mounting; Screw Terminal; Automatic/Manual Reset; Type M; 440-R Series; 0.88" Width X 3.89" Height X 4-1/2" Depth; NEMA 1; IP20/40; -5 to 55 Degree C Temperature
详细描述
Control Relay; Dual Channel; 24V AC/DC Supply Voltage; 6A Current; 2 Pole; 1NC/2NC/3NO-1NC Contact; DIN Rail Mounting; Screw Terminal; Automatic/Manual Reset; Type M; 440-R Series; 0.88" Width X 3.89" Height X 4-1/2" Depth; NEMA 1; IP20/40; -5 to 55 Degree C Temperature