https://www.bdiexpress.com/medias/INDXXXXXXXXX-25174998-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgxNzB8aW1hZ2UvanBlZ3xhR1l4TDJneFpTOHhNREk1TkRZMU16a3hNVEEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpRNU9UaGZNekF3ZURNd01DNXFjR2N8OWIyMzUyNTA2MWNhOWIzNjBmYTQ2OTc2ZGUzYjg5ZTU1NDNkNTVhOGNhOGMzNjkxNTI1NDJjNDExYzU1Yzc3Nw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25174998-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgxNzB8aW1hZ2UvanBlZ3xhR1l4TDJneFpTOHhNREk1TkRZMU16a3hNVEEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpRNU9UaGZNekF3ZURNd01DNXFjR2N8OWIyMzUyNTA2MWNhOWIzNjBmYTQ2OTc2ZGUzYjg5ZTU1NDNkNTVhOGNhOGMzNjkxNTI1NDJjNDExYzU1Yzc3Nw
25174998
Contactors And Relays
DAYTON MANUFACTURING
DAYTON MANUFACTURING
6ECC4
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
6ECC4 OVERLOAD RELAY ; 9 TO 13A
Overload Relay; 12 to 18A Overload Relay Current Range; 3 Pole; 2-1/2" Overall Height; 1.85" Body Height; 1.73" Body Width; 3.62" Body Depth; IEC Contactors 9 to 18 Amps; IEC Style
Part #
6ECC4
BDI #
25174998
Details
170.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Products/Contactors-And-Relays/6ECC4/p/25174998
Your Price
$ 170.98 / each
$ 171.00 / each BDIExpress
$ 171.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122330
Weight / Kilogram
0
Product Group - BDI
E02128
Harmonized Tariff Code
8536.41.00.45
Noun
Relay
Product Detail
Overload Relay
Product Specification
12 to 18A Overload Relay Current Range; 3 Pole; 2-1/2" Overall Height; 1.85" Body Height; 1.73" Body Width; 3.62" Body Depth; IEC Contactors 9 to 18 Amps; IEC Style
Long Description
Overload Relay; 12 to 18A Overload Relay Current Range; 3 Pole; 2-1/2" Overall Height; 1.85" Body Height; 1.73" Body Width; 3.62" Body Depth; IEC Contactors 9 to 18 Amps; IEC Style

