Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

700FEB1TU22 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25171380-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI2M3xpbWFnZS9qcGVnfGFEVTBMMmhsWWk4eE1ESTVOak0wTWpNNE1EVTNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOekV6T0RCZk16QXdlRE13TUM1cWNHY3w1YWUyNTI3MjQ3ODE4ZTk4MDcxOWU0MGRlZGIxMDk5ODUyMTA5NjU1YTBiZDQ3ZWI1OTQ5ODZkYTVlYjdmNzE1
25171380 Contactors And Relays 

ALLEN BRADLEY ALLEN BRADLEY

700FEB1TU22

Description

700FEB1TU22 TIMING RELAY

Timing Relay; Off-Delay; 24V AC/DC/110 to 240VAC Input Voltage; 1NO SPST Contact; 0.05 to 10Hour Time Range; Green/Red LED; DIN Rail Mounting

Part #

700FEB1TU22

BDI #
25171380

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ALLEN BRADLEY
Minimum Buy Quantity
N/A
UNSPSC
39122329
Weight / Kilogram
0
Product Group - BDI
E02128
Harmonized Tariff Code
8536.49.00.80
Noun
Relay
Keyword String
Timing
Manufacturer URL
https://www.rockwellautomation.com
Product Detail
Timing Relay
Product Specification
Off-Delay; 24V AC/DC/110 to 240VAC Input Voltage; 1NO SPST Contact; 0.05 to 10Hour Time Range; Green/Red LED; DIN Rail Mounting
Long Description
Timing Relay; Off-Delay; 24V AC/DC/110 to 240VAC Input Voltage; 1NO SPST Contact; 0.05 to 10Hour Time Range; Green/Red LED; DIN Rail Mounting