https://www.bdiexpress.com/medias/INDXXXXXXXXX-25179998-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1ODh8aW1hZ2UvanBlZ3xhRFUxTDJnMU9TOHhNREk1TlRFek9ESTROelkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnprNU9UaGZNekF3ZURNd01DNXFjR2N8YTFkN2ZiNWFlMDJjZjFjNWY3YmRmMjJlOGFiMTliOGQxYzRkMWFlNjcwMTU3ZmE1YjhkNmMyMGFiYzlmZWNjNA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25179998-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1ODh8aW1hZ2UvanBlZ3xhRFUxTDJnMU9TOHhNREk1TlRFek9ESTROelkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnprNU9UaGZNekF3ZURNd01DNXFjR2N8YTFkN2ZiNWFlMDJjZjFjNWY3YmRmMjJlOGFiMTliOGQxYzRkMWFlNjcwMTU3ZmE1YjhkNmMyMGFiYzlmZWNjNA
PILZ IND ELECTRIC
PILZ IND ELECTRIC
777313
PILZ IND ELECTRIC PILZ IND ELECTRIC
描述
PILZ 777313 ; 电器产品/安全继电器
Safety Relay; 6A at 24VDC/240VAC Contact Rating; 3NO 1NC Contact; 5 Input; 4 Output; DIN Mount; Screw Terminal; IP40 IP Rating; -20 to 55 Degree C Temperature
制造商部件号
PILZ 777313
BDI部件号
25179998
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%8E%A5%E8%A7%A6%E5%99%A8-%E7%BB%A7%E7%94%B5%E5%99%A8/777313/p/25179998
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02128
名称
Relay
关键字串
Safety
产品明细
Safety Relay
产品规格
6A at 24VDC/240VAC Contact Rating; 3NO 1NC Contact; 5 Input; 4 Output; DIN Mount; Screw Terminal; IP40 IP Rating; -20 to 55 Degree C Temperature
详细描述
Safety Relay; 6A at 24VDC/240VAC Contact Rating; 3NO 1NC Contact; 5 Input; 4 Output; DIN Mount; Screw Terminal; IP40 IP Rating; -20 to 55 Degree C Temperature

