https://www.bdiexpress.com/medias/INDXXXXXXXXX-25202573-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyMDF8aW1hZ2UvanBlZ3xhREk0TDJnMU5pOHhNREk1TnpjMk5UUTJNakEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURJMU56TmZNekF3ZURNd01DNXFjR2N8ZmVkNDUxZTEzNmViMzEwM2U4MjZlMWNiOTE3NWZlMDY0OThiNjY4OTM1OTNkMTY3MWNlMTUyOGRiYjU0OWIyOQ
SQUARE D
SQUARE D
8910DPA43V09
SQUARE D SQUARE D
描述
SQUARE D 8910DPA43V09
Contactor; Non-Reversing; 40A Current; 3 Phase; 220/208/240VAC at 50/60HZ Coil Voltage; 25HP at 575VAC Power; 3 Pole; 3NO Contact; Definite Purpose
制造商部件号
8910DPA43V09
BDI部件号
25202573
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%8E%A5%E8%A7%A6%E5%99%A8-%E7%BB%A7%E7%94%B5%E5%99%A8/8910DPA43V09/p/25202573
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0785901073437
重量 / Kilogram
0.45
Product Group - BDI
E02128
名称
Contactor
重量/磅
1
产品明细
Contactor
产品规格
Non-Reversing; 40A Current; 3 Phase; 220/208/240VAC at 50/60HZ Coil Voltage; 25HP at 575VAC Power; 3 Pole; 3NO Contact; Definite Purpose
详细描述
Contactor; Non-Reversing; 40A Current; 3 Phase; 220/208/240VAC at 50/60HZ Coil Voltage; 25HP at 575VAC Power; 3 Pole; 3NO Contact; Definite Purpose