https://www.bdiexpress.com/medias/INDXXXXXXXXX-25132410-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYxMTF8aW1hZ2UvanBlZ3xhRE5tTDJnMk9TOHhNREUwTWpBME9ETXlNVFUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpJME1UQmZNekF3V0RNd01DNXFjR2N8NTYzNTJmZTEzZTM3OWYxZDZlYWVkYzY3MjczYjMwODIzMTM1ZDA5ZWEzM2EwMWQzZWUxZDY0OGUzNjdhMzU3Yg
SCHNEIDER ELECTRIC
SCHNEIDER ELECTRIC
9001KA2
SCHNEIDER ELECTRIC SCHNEIDER ELECTRIC
描述
SCHNEIDER ELECTRIC 9001KA2
Contact Block; 250V Insulation Voltage; 10A Current; 1NO Contact; Silver Alloy Contact; Screw Clamp Terminal; 0.8Nm Tightening Torque
制造商部件号
9001KA2
BDI部件号
25132410
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%8E%A5%E8%A7%A6%E5%99%A8-%E7%BB%A7%E7%94%B5%E5%99%A8/9001KA2/p/25132410
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 2 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.02
Product Group - BDI
E02128
名称
Block
关键字串
Contact
重量/磅
0.05071
产品明细
Contact Block
产品规格
250V Insulation Voltage; 10A Current; 1NO Contact; Silver Alloy Contact; Screw Clamp Terminal; 0.8Nm Tightening Torque
详细描述
Contact Block; 250V Insulation Voltage; 10A Current; 1NO Contact; Silver Alloy Contact; Screw Clamp Terminal; 0.8Nm Tightening Torque