对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

9065SF220 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25264425-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI4NDh8aW1hZ2UvanBlZ3xhRE01TDJnd05DOHhNREk1TmpRd01EUTBOVFEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TmpRME1qVmZNekF3ZURNd01DNXFjR2N8Njc3N2JjNTc4MTRjZGNhNGVmYzNkZTQ3Y2ViNmNlMTExNTBhOWQxOWI2NzAyOTliNWFkZjc3NjVjMjg2NmRhMw
25264425 接触器/继电器 

SQUARE D SQUARE D

9065SF220

描述

SQUARE D 9065SF220

Overload Relay; Solid State; 15 to 45A Current; 600VAC Voltage; 3 Phase; NEMA 2; Panel Mounting

制造商部件号

9065SF220

BDI部件号
25264425

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
SCHNEIDER GROUP
最低订购量
重量 / Kilogram
0
Product Group - BDI
E02128
名称
Relay
关键字串
Overload
重量/磅
1.31991
产品明细
Overload Relay
产品规格
Solid State; 15 to 45A Current; 600VAC Voltage; 3 Phase; NEMA 2; Panel Mounting
详细描述
Overload Relay; Solid State; 15 to 45A Current; 600VAC Voltage; 3 Phase; NEMA 2; Panel Mounting