https://www.bdiexpress.com/medias/INDXXXXXXXXX-25098628-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkzNTB8aW1hZ2UvanBlZ3xhR1EzTDJoak9TOHhNREEzTmpZME5UVXlNelE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RnMk1qaGZNekF3V0RNd01DNXFjR2N8YWM0N2NiY2JlZTU5MDQ1ZmY5NzU0NGUwN2ZhNDlkNGI3NGJkZTY5YjA5ZDg4YTgzN2UwMmJiZDI5M2ZhMzVkZQ
BDI APPROVED
BDI APPROVED
AF116-30-00-13 100-250V AC/DC
BDI APPROVED BDI APPROVED
描述
BDI APPROVED AF116-30-00-13 100-250V AC/DC
Contactor; 3 Pole; 116A Switching Current; 30KW Power; 690VAC at 50/60HZ Voltage; 250V AC/DC Coil Voltage; 3 Phase; 3NO Auxiliary Contact; DIN Rail Mounting; Screw Terminal
制造商部件号
AF116-30-00-13 100-250V AC/DC
BDI部件号
25098628
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%8E%A5%E8%A7%A6%E5%99%A8-%E7%BB%A7%E7%94%B5%E5%99%A8/AF116-30-00-13-100-250V-AC-DC/p/25098628
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02128
名称
Contactor
产品明细
Contactor
产品规格
3 Pole; 116A Switching Current; 30KW Power; 690VAC at 50/60HZ Voltage; 250V AC/DC Coil Voltage; 3 Phase; 3NO Auxiliary Contact; DIN Rail Mounting; Screw Terminal
详细描述
Contactor; 3 Pole; 116A Switching Current; 30KW Power; 690VAC at 50/60HZ Voltage; 250V AC/DC Coil Voltage; 3 Phase; 3NO Auxiliary Contact; DIN Rail Mounting; Screw Terminal