https://www.bdiexpress.com/medias/INDXXXXXXXXX-25098623-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkzMzF8aW1hZ2UvanBlZ3xhRE5tTDJoalpDOHhNREEzTmpZME5UUXlOVEU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RnMk1qTmZNekF3V0RNd01DNXFjR2N8N2QzM2QyMjNlZmM3NzIyZTQ0ZWM0ZjE0N2U5OWM2OWU3MTY4YTZiZTVjYjEyZGY1NmI3ZmFiMDBiYTExOTk1Nw
BDI APPROVED
BDI APPROVED
AF65-30-00-13 100-250V50/60HZ
BDI APPROVED BDI APPROVED
描述
BDI APPROVED AF65-30-00-13 100-250V50/60HZ
Contactor; 3 Pole; 65A Switching Current; 30KW Power; 690VAC at 50/60HZ Voltage; 250V AC/DC Coil Voltage; 3 Phase; 3NO Auxiliary Contact; DIN Rail Mounting; Screw Terminal
制造商部件号
AF65-30-00-13 100-250V50/60HZ
BDI部件号
25098623
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%8E%A5%E8%A7%A6%E5%99%A8-%E7%BB%A7%E7%94%B5%E5%99%A8/AF65-30-00-13-100-250V50-60HZ/p/25098623
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.95
Product Group - BDI
E02128
名称
Contactor
重量/磅
2.09439
产品明细
Contactor
产品规格
3 Pole; 65A Switching Current; 30KW Power; 690VAC at 50/60HZ Voltage; 250V AC/DC Coil Voltage; 3 Phase; 3NO Auxiliary Contact; DIN Rail Mounting; Screw Terminal
详细描述
Contactor; 3 Pole; 65A Switching Current; 30KW Power; 690VAC at 50/60HZ Voltage; 250V AC/DC Coil Voltage; 3 Phase; 3NO Auxiliary Contact; DIN Rail Mounting; Screw Terminal