CUTLER-HAMMER
CUTLER-HAMMER
C306DN3
CUTLER-HAMMER CUTLER-HAMMER
描述
CUTLER-HAMMER C306DN3
Overload Relay; Thermal; 25A Current; 3 Pole; 1NO-1NC; Eutectic Alloy; Manual/Automatic Reset; Screw Terminal; 120VAC Operating Voltage; 14-6 AWG; 00 and 0 NEMA/IEC; Open Type; 45MM X 104MM X 93.7MM Size
制造商部件号
C306DN3
BDI部件号
21546548
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%8E%A5%E8%A7%A6%E5%99%A8-%E7%BB%A7%E7%94%B5%E5%99%A8/C306DN3/p/21546548
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02128
名称
Relay
关键字串
Overload
产品明细
Overload Relay
产品规格
Thermal; 25A Current; 3 Pole; 1NO-1NC; Eutectic Alloy; Manual/Automatic Reset; Screw Terminal; 120VAC Operating Voltage; 14-6 AWG; 00 and 0 NEMA/IEC; Open Type; 45MM X 104MM X 93.7MM Size
详细描述
Overload Relay; Thermal; 25A Current; 3 Pole; 1NO-1NC; Eutectic Alloy; Manual/Automatic Reset; Screw Terminal; 120VAC Operating Voltage; 14-6 AWG; 00 and 0 NEMA/IEC; Open Type; 45MM X 104MM X 93.7MM Size