Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg C306DN3B
21567035 Contactors And Relays 

CUTLER-HAMMER CUTLER-HAMMER

C306DN3B

Description

C306DN3B OVERLOAD RELAY ; 600VAC 32AMP 1NO 1NC DIN RAIL/PANEL MNT

Overload Relay; Thermal; 32A Current; 3 Pole; 1NO-1NC; Eutectic Alloy; Manual/Automatic Reset; Panel/DIN Rail Mounting; 690VAC Operating Voltage; 14-6 AWG; 00 and 0 NEMA/IEC; 45MM X 104MM X 93.7MM Size

Part #

C306DN3B

BDI #
21567035

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EATON
Minimum Buy Quantity
N/A
UNSPSC
39122330
Weight / Kilogram
0
Product Group - BDI
E02128
Noun
Relay
Keyword String
Overload
Product Detail
Overload Relay
Product Specification
Thermal; 32A Current; 3 Pole; 1NO-1NC; Eutectic Alloy; Manual/Automatic Reset; Panel/DIN Rail Mounting; 690VAC Operating Voltage; 14-6 AWG; 00 and 0 NEMA/IEC; 45MM X 104MM X 93.7MM Size
Long Description
Overload Relay; Thermal; 32A Current; 3 Pole; 1NO-1NC; Eutectic Alloy; Manual/Automatic Reset; Panel/DIN Rail Mounting; 690VAC Operating Voltage; 14-6 AWG; 00 and 0 NEMA/IEC; 45MM X 104MM X 93.7MM Size