https://www.bdiexpress.com/medias/INDXXXXXXXXX-27444539-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwOTZ8aW1hZ2UvanBlZ3xhRGswTDJoa09TOHhNRFF4T0RReU56TXpNRFU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTkRRMU16bGZNekF3ZURNd01DNXFjR2N8OGE2NmE3OWU0NmMxY2RiOWUwOWNlODgxZjk0NjQ1YTgzMzdjNzk5NzI0NjFiN2E0ZTNmMzczMzA5Y2I3MjUxZQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27444539-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwOTZ8aW1hZ2UvanBlZ3xhRGswTDJoa09TOHhNRFF4T0RReU56TXpNRFU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTkRRMU16bGZNekF3ZURNd01DNXFjR2N8OGE2NmE3OWU0NmMxY2RiOWUwOWNlODgxZjk0NjQ1YTgzMzdjNzk5NzI0NjFiN2E0ZTNmMzczMzA5Y2I3MjUxZQ
27444539
Contactors And Relays
CHINA DOMESTIC
CHINA DOMESTIC
CJX2-2510 380V
CHINA DOMESTIC CHINA DOMESTIC
Description
CHINA DOMESTIC CJX2-2510 380V
Contactor; 3 Pole; 25A Current; 11KW Power; 380VAC at 50HZ Coil Voltage; 3 Phase; 1NO Auxiliary Contact; Screw Terminal
Part #
CJX2-2510 380V
BDI #
27444539
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Products/Contactors-And-Relays/CJX2-2510-380V/p/27444539
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121529
Weight / Kilogram
0
Product Group - BDI
E02128
Harmonized Tariff Code
8536.41.00.45
Noun
Contactor
Product Detail
Contactor
Product Specification
3 Pole; 25A Current; 11KW Power; 380VAC at 50HZ Coil Voltage; 3 Phase; 1NO Auxiliary Contact; Screw Terminal
Long Description
Contactor; 3 Pole; 25A Current; 11KW Power; 380VAC at 50HZ Coil Voltage; 3 Phase; 1NO Auxiliary Contact; Screw Terminal

