Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/WarehouseStore/_ui/desktop/green/images/missing-product-300x300-en.jpg DILM17-10-G DC24V
25172049 Contactors And Relays 

MOELLER ELECTRIC MOELLER ELECTRIC

DILM17-10-G DC24V

Description

MOELLER ELECTRIC DILM17-10-G DC24V

Contactor; 24VDC Voltage; 3 Pole; 1NO Contact; Screw Terminal; 2 Frame Size

Part #

DILM17-10-G DC24V

BDI #
25172049

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EATON
Minimum Buy Quantity
N/A
UNSPSC
39121529
Weight / Kilogram
0
Product Group - BDI
E02128
Harmonized Tariff Code
8536.41.00.45
Noun
Contactor
Manufacturer URL
https://www.klocknermoeller.com
Weight / LBS
0.94358
Product Detail
Contactor
Product Specification
24VDC Voltage; 3 Pole; 1NO Contact; Screw Terminal; 2 Frame Size
Long Description
Contactor; 24VDC Voltage; 3 Pole; 1NO Contact; Screw Terminal; 2 Frame Size