https://www.bdiexpress.com/medias/INDXXXXXXXXX-25111897-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc2MzV8aW1hZ2UvanBlZ3xhREU0TDJoak1DOHhNREEzTmpZMk5qVTJNRFUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRFNE9UZGZNekF3V0RNd01DNXFjR2N8NGZmY2QwOWMyNWM0MGZhZGIxOWFkZjY4OGQ4NDAxYTQ3MWExYzE2MGRkYTBkZjBiNjc2ODNkMTM4OTNkYmQ1Zg
GEFRAN
GEFRAN
F040882 GQ-50-48-D-1-1
GEFRAN GEFRAN
描述
GEFRAN F040882 GQ-50-48-D-1-1
Solid State Relay; Zero Voltage; 1 Number of Circuit; 50A Current; 1-NO Circuit; 3 to 32VDC Input Signal; 40 to 528VAC Output Voltage; Surface Mounting; Spring Terminal; No Auxiliary Switch; 2.28" Height; 1.77" Width; 1.81" Depth
制造商部件号
F040882 GQ-50-48-D-1-1
BDI部件号
25111897
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%8E%A5%E8%A7%A6%E5%99%A8-%E7%BB%A7%E7%94%B5%E5%99%A8/F040882-GQ-50-48-D-1-1/p/25111897
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.3
Product Group - BDI
E02128
名称
Relay
关键字串
Solid State
产品明细
Solid State Relay
产品规格
Zero Voltage; 1 Number of Circuit; 50A Current; 1-NO Circuit; 3 to 32VDC Input Signal; 40 to 528VAC Output Voltage; Surface Mounting; Spring Terminal; No Auxiliary Switch; 2.28" Height; 1.77" Width; 1.81" Depth
详细描述
Solid State Relay; Zero Voltage; 1 Number of Circuit; 50A Current; 1-NO Circuit; 3 to 32VDC Input Signal; 40 to 528VAC Output Voltage; Surface Mounting; Spring Terminal; No Auxiliary Switch; 2.28" Height; 1.77" Width; 1.81" Depth