Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G1501S https://www.bdiexpress.com/medias/INDXXXXXXXXX-25181393-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDV8aW1hZ2UvanBlZ3xhRFZqTDJnNVlpOHhNREk1TkRjNE1UWTBNRGN6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RFek9UTmZNekF3ZURNd01DNXFjR2N8MTY3ZGIyYjQ3MmEwNGNjNzU4YWZkYTlhOTJjODU0ODA1ODdjMjBkYzU4ZDI0OTlhNDUzN2M5YTNkMjFiYTgxYQ
25181393 Contactors And Relays 

IFM EFECTOR IFM EFECTOR

G1501S

Description

G1501S SAFETY RELAY ; EVALUATION UNIT

Safety Relay; 24VDC/19.2 to 30VDC Operating Voltage; Combicon Connector with Screw Terminal; PA Housing Material; IP20 Protection; 2 Safety-Related NO Contacts; 1 Signal Output

Part #

G1501S

BDI #
25181393

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
IFM EFECTOR
Minimum Buy Quantity
N/A
UNSPSC
39122325
Weight / Kilogram
0
Product Group - BDI
E02128
Harmonized Tariff Code
8536.41.00.60
Noun
Relay
Keyword String
Safety
Manufacturer URL
https://www.ifm.com
Product Detail
Safety Relay
Product Specification
24VDC/19.2 to 30VDC Operating Voltage; Combicon Connector with Screw Terminal; PA Housing Material; IP20 Protection; 2 Safety-Related NO Contacts; 1 Signal Output
Long Description
Safety Relay; 24VDC/19.2 to 30VDC Operating Voltage; Combicon Connector with Screw Terminal; PA Housing Material; IP20 Protection; 2 Safety-Related NO Contacts; 1 Signal Output