Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G2R-1-SN 24DC(S) https://www.bdiexpress.com/medias/INDXXXXXXXXX-1403527-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNXxpbWFnZS9qcGVnfGFERmlMMmd4WVM4eE1EYzJOakk0TWprNE1UUXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UUXdNelV5TjE4ek1EQjRNekF3TG1wd1p3fGQ4YWUyMzAzMTcxYzI0MzdjYzIxMDg3NTgwMDBmYzVlMWU2YzdlYjkxZTc1NjczOGJjN2JlMTdkNzU3ZDJkNTY
1403527 Contactors And Relays 

OMRON OMRON

G2R-1-SN 24DC(S)

Description

G2R-1-SN-DC24(S) GEN PURPOSE RELAY ; 24VDC COIL 10A 240VAC 28VDC SQUARE

General Purpose Relay; 30VDC 10 A; 250VAC 10 A; Output SPDT; 10A 30V; Single; Plug-In Terminal

Part #

G2R-1-SN DC24(S)

BDI #
1403527

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

28.84 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 28.84 / each
$ 29.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OMRON
Minimum Buy Quantity
N/A
UNSPSC
39122325
Weight / Kilogram
0.3
Product Group - BDI
E02128
Noun
Relay
Keyword String
General Purpose
Weight / LBS
0.04409
Product Detail
General Purpose Relay
Product Specification
General Purpose Relay; 30VDC 10 A; 250VAC 10 A; Output SPDT; 10A 30V; Single; Plug-In Terminal
Long Description
General Purpose Relay; 30VDC 10 A; 250VAC 10 A; Output SPDT; 10A 30V; Single; Plug-In Terminal