https://www.bdiexpress.com/medias/INDXXXXXXXXX-15093166-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc2NDZ8aW1hZ2UvanBlZ3xhRE15TDJnMlppODVPREkxTWpJME1qWXhOall5TDBsT1JGaFlXRmhZV0ZoWVdGOHhOVEE1TXpFMk5sOHpNREI0TXpBd0xtcHdad3wxNmZhMmNiZmIyZjBjMTQ3MjdjOWViOWU1YTM2ZTBlY2M0ZjU3YmNlN2ZhMzJiZTAzNzhjMzhlMmMxYTFiYmJi
OMRON
OMRON
G6B-1174P-FD-US 24DC
OMRON OMRON
描述
OMRON G6B-1174P-FD-US DC24 ; 电气元件/继电器
Power Relay; Single-Side Stable; SPST-No; High-Capacity; Fully Sealed; Straight PCB Terminals; Socket Mounting Terminals; Agsnin Contact; UL/CSA
制造商部件号
OMRON G6B-1174P-FD-US DC24
BDI部件号
15093166
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%8E%A5%E8%A7%A6%E5%99%A8-%E7%BB%A7%E7%94%B5%E5%99%A8/G6B-1174P-FD-US-24DC/p/15093166
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02128
名称
Relay
关键字串
Power
产品明细
Power Relay
产品规格
Power Relay; Single-Side Stable; SPST-No; High-Capacity; Fully Sealed; Straight PCB Terminals; Socket Mounting Terminals; Agsnin Contact; UL/CSA
详细描述
Power Relay; Single-Side Stable; SPST-No; High-Capacity; Fully Sealed; Straight PCB Terminals; Socket Mounting Terminals; Agsnin Contact; UL/CSA