https://www.bdiexpress.com/medias/INDXXXXXXXXX-15093068-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MzF8aW1hZ2UvanBlZ3xhREF6TDJnd09TODVPREkxTWpJMU1UUTJNems0TDBsT1JGaFlXRmhZV0ZoWVdGOHhOVEE1TXpBMk9GOHpNREI0TXpBd0xtcHdad3xmYTAzYjQyMGNkZDY3ZjVjYmMzYzM4YWY3OGRiMzk3ZWJmNWE0MjQyODQ1YjZiNjBhM2I3ZDIwNjRmMjFjNTAw
OMRON
OMRON
G6C-1117P-FD-US-SV
OMRON OMRON
描述
OMRON G6C-1117P-FD-US-SV
Power Relay; Single-Side Stable; SPST-No; 1A; Single Contact; Flux Protection; PCB Terminals Socket Mounting Terminals; Agsnin Contacts; UL/CSA
制造商部件号
G6C-1117P-FD-US-SV
BDI部件号
15093068
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%8E%A5%E8%A7%A6%E5%99%A8-%E7%BB%A7%E7%94%B5%E5%99%A8/G6C-1117P-FD-US-SV/p/15093068
单价(不含税)
请求报价
BDIExpress
|
BDI- 波兰 | 10 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Relay
关键字串
Power
产品明细
Power Relay
产品规格
Power Relay; Single-Side Stable; SPST-No; 1A; Single Contact; Flux Protection; PCB Terminals Socket Mounting Terminals; Agsnin Contacts; UL/CSA
详细描述
Power Relay; Single-Side Stable; SPST-No; 1A; Single Contact; Flux Protection; PCB Terminals Socket Mounting Terminals; Agsnin Contacts; UL/CSA