https://www.bdiexpress.com/medias/INDXXXXXXXXX-25105402-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc3NjZ8aW1hZ2UvanBlZ3xhR0UyTDJoaE5pOHhNREEzTmpVME9EazRPRGsxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURVME1ESmZNekF3V0RNd01DNXFjR2N8NTMxZjNiYWQ5NGU5ZWU2MDcxMGQyOWZmNDAwMTIyNzVhMjA0Njc2OTBlZjE2ZjRlZTRhM2MzYTJjZTU1YzIwYg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25105402-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc3NjZ8aW1hZ2UvanBlZ3xhR0UyTDJoaE5pOHhNREEzTmpVME9EazRPRGsxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURVME1ESmZNekF3V0RNd01DNXFjR2N8NTMxZjNiYWQ5NGU5ZWU2MDcxMGQyOWZmNDAwMTIyNzVhMjA0Njc2OTBlZjE2ZjRlZTRhM2MzYTJjZTU1YzIwYg
25105402
Contactors And Relays
CHINA DOMESTIC
CHINA DOMESTIC
H3Y-2-C 220V 30S
CHINA DOMESTIC CHINA DOMESTIC
Description
CHINA DOMESTIC H3Y-2-C 220V 30S
Solid State Timer; 220VAC Supply Voltage; 30Sec Rated Time; DPDT Contact; On-Delay Function with Precise Time Control; Miniature
Part #
H3Y-2-C 220V 30S
BDI #
25105402
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Products/Contactors-And-Relays/H3Y-2-C-220V-30S/p/25105402
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121523
Weight / Kilogram
0
Product Group - BDI
E02128
Harmonized Tariff Code
8541.40.95.00
Noun
Timer
Keyword String
Solid State
Product Detail
Solid State Timer
Product Specification
220VAC Supply Voltage; 30Sec Rated Time; DPDT Contact; On-Delay Function with Precise Time Control; Miniature
Long Description
Solid State Timer; 220VAC Supply Voltage; 30Sec Rated Time; DPDT Contact; On-Delay Function with Precise Time Control; Miniature

