SCHNEIDER ELECTRIC
SCHNEIDER ELECTRIC
LR2 D1308
SCHNEIDER ELECTRIC SCHNEIDER ELECTRIC
描述
SCHNEIDER ELECTRIC LR2 D1308
Thermal Overload Relay; 2.5 to 4A Current; Class 10A; 50/60HZ Frequency; TeSys D Range; IP2x IP Rating
制造商部件号
LR2 D1308
BDI部件号
25165156
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%8E%A5%E8%A7%A6%E5%99%A8-%E7%BB%A7%E7%94%B5%E5%99%A8/LR2-D1308/p/25165156
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02128
名称
Relay
关键字串
Thermal Overload
重量/磅
0.42549
产品明细
Thermal Overload Relay
产品规格
2.5 to 4A Current; Class 10A; 50/60HZ Frequency; TeSys D Range; IP2x IP Rating
详细描述
Thermal Overload Relay; 2.5 to 4A Current; Class 10A; 50/60HZ Frequency; TeSys D Range; IP2x IP Rating