

15045971
Contactors And Relays
PILZ IND ELECTRIC
PILZ IND ELECTRIC
PNOZ 24VDC 3N/O 1N/C
PILZ IND ELECTRIC PILZ IND ELECTRIC
Description
PNOZ 24VDC 3S 1O ; 474695 RELAY MODULE ; 24VDC
Safety Relay; PnOZ; 1-In; 3-Out; 24VDC
Part #
PNOZ 24VDC 3N/O 1N/C
BDI #
15045971
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Products/Contactors-And-Relays/PNOZ-24VDC-3N-O-1N-C/p/15045971
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122300
Weight / Kilogram
0
Product Group - BDI
E02128
Noun
Relay
Keyword String
Safety
Product Detail
Safety Relay
Product Specification
Safety Relay; PnOZ; 1-In; 3-Out; 24VDC
Long Description
Safety Relay; PnOZ; 1-In; 3-Out; 24VDC