对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

PNOZ X3 24VAC 24VDC 3n/o 1n/c 1so https://www.bdiexpress.com/medias/INDXXXXXXXXX-15045892-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYwMjd8aW1hZ2UvanBlZ3xhRFZrTDJnMk15ODVPREkxTkRJMU9UUTROekF5TDBsT1JGaFlXRmhZV0ZoWVdGOHhOVEEwTlRnNU1sOHpNREI0TXpBd0xtcHdad3xjY2EzMjhhNzcxNDg3MWQxYTMxMmIzMGRlMmM5YzU0MDQ2ZDE1Y2IyMTQwZGYyNjFmNDM1YzE5NjhiNTVhYjg2
15045892 接触器/继电器 

PILZ IND ELECTRIC PILZ IND ELECTRIC

PNOZ X3 24VAC 24VDC 3n/o 1n/c 1so

描述

PILZ IND ELECTRIC PNOZ X3 24VAC 24VDC 3n/o 1n/c 1so

Safety Relay; PnOZ X3; 1-In; 3-Out; 24VDC

制造商部件号

PNOZ X3 24VAC 24VDC 3n/o 1n/c 1so

BDI部件号
15045892

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
PILZ INDUSTRIAL ELECTRIC
最低订购量
重量 / Kilogram
1
Product Group - BDI
E02128
名称
Relay
关键字串
Safety
产品明细
Safety Relay
产品规格
Safety Relay; PnOZ X3; 1-In; 3-Out; 24VDC
详细描述
Safety Relay; PnOZ X3; 1-In; 3-Out; 24VDC