

IDEC CORP.
IDEC CORP.
RF1V-5A1BL-D24
IDEC CORP. IDEC CORP.
描述
IDEC CORP. RF1V-5A1BL-D24
Safety Relay; 15mA Current; 24VDC Coil Voltage; 6A at 250VAC/30VDC Switching Rating; 14 Pin; 6 Pole; PC Pin Terminal; Force Guided; Built-In LED Indicator; Fast Response Time
制造商部件号
RF1V-5A1BL-D24
BDI部件号
25160828
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%8E%A5%E8%A7%A6%E5%99%A8-%E7%BB%A7%E7%94%B5%E5%99%A8/RF1V-5A1BL-D24/p/25160828
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00234
名称
Relay
关键字串
Safety
产品明细
Safety Relay
产品规格
15mA Current; 24VDC Coil Voltage; 6A at 250VAC/30VDC Switching Rating; 14 Pin; 6 Pole; PC Pin Terminal; Force Guided; Built-In LED Indicator; Fast Response Time
详细描述
Safety Relay; 15mA Current; 24VDC Coil Voltage; 6A at 250VAC/30VDC Switching Rating; 14 Pin; 6 Pole; PC Pin Terminal; Force Guided; Built-In LED Indicator; Fast Response Time