https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122996-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE4OTJ8aW1hZ2UvanBlZ3xhREV4TDJnME5pOHhNREUwTVRjMk9EWXhNemt4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJNU9UWmZNekF3V0RNd01DNXFjR2N8ZGQ3Mjg5ZTFmNGJhNTYwMTA5OTQ2NmY3MmVkMjE5YmRhYjQ5MDZmMDdmYmVjODU5YTNmY2IyMWQyMmM1OTkxNw
CARLO GAVAZZI
CARLO GAVAZZI
RGC1A60D25KGU
CARLO GAVAZZI CARLO GAVAZZI
描述
CARLO GAVAZZI RGC1A60D25KGU
Solid State Relay; 25A Current; 600V Voltage; SPST NO Contact; Zero Switching; DIN Rail Mounting; 1 Pole; 1 Phase; Screw Terminal; IP20; RGC Series
制造商部件号
RGC1A60D25KGU
BDI部件号
25122996
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%8E%A5%E8%A7%A6%E5%99%A8-%E7%BB%A7%E7%94%B5%E5%99%A8/RGC1A60D25KGU/p/25122996
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02128
名称
Relay
关键字串
Solid State
产品明细
Solid State Relay
产品规格
25A Current; 600V Voltage; SPST NO Contact; Zero Switching; DIN Rail Mounting; 1 Pole; 1 Phase; Screw Terminal; IP20; RGC Series
详细描述
Solid State Relay; 25A Current; 600V Voltage; SPST NO Contact; Zero Switching; DIN Rail Mounting; 1 Pole; 1 Phase; Screw Terminal; IP20; RGC Series