https://www.bdiexpress.com/medias/INDXXXXXXXXX-25081016-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk0OTR8aW1hZ2UvanBlZ3xhRGs1TDJnd1pTOHhNREEzTmpZNU1qYzBNakUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RFd01UWmZNekF3V0RNd01DNXFjR2N8MTIyOTJmMzM2MGRiMmNiY2Y5NGM2ZWVkZDBjYjQ0MzQzNDgyYzY5YWM3YWIxYzg3MTJkM2ZmMmY0NzlhODI4MA
CARLO GAVAZZI
CARLO GAVAZZI
RZ3A60D75 RELEU
CARLO GAVAZZI CARLO GAVAZZI
描述
CARLO GAVAZZI RZ3A60D75 RELEU
Solid State Relay; 600VAC Rated Operational Voltage; 4-32VDC Voltage; 75A Current; 3 Phase; 3 Pole; Zero Switching; -22 to 176 Degree F Operating Temperature; UL, CUL,CSA Standard
制造商部件号
RZ3A60D75 RELEU
BDI部件号
25081016
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%8E%A5%E8%A7%A6%E5%99%A8-%E7%BB%A7%E7%94%B5%E5%99%A8/RZ3A60D75-RELEU/p/25081016
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
ZRO238
名称
Relay
关键字串
Solid State
产品明细
Solid State Relay
产品规格
600VAC Rated Operational Voltage; 4-32VDC Voltage; 75A Current; 3 Phase; 3 Pole; Zero Switching; -22 to 176 Degree F Operating Temperature; UL, CUL,CSA Standard
详细描述
Solid State Relay; 600VAC Rated Operational Voltage; 4-32VDC Voltage; 75A Current; 3 Phase; 3 Pole; Zero Switching; -22 to 176 Degree F Operating Temperature; UL, CUL,CSA Standard