Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SCR31-280002 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25187776-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3ODV8aW1hZ2UvanBlZ3xhR0V6TDJnek9TOHhNREk1TnpFM05UWTNNRGd4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RjM056WmZNekF3ZURNd01DNXFjR2N8NjcyNDhjYjEwMjUyNTQ0YjBkMDQ0YjgyODdkODNhOThhYjdjNGQ3YmEyY2Y3ZTBlZGI0NzI3Yjc0NzQ3NTI5Mg
25187776 Contactors And Relays 

AUTOMATION DIRECT AUTOMATION DIRECT

SCR31-280002

Description

SCR31-280002 SAFETY RELAY ; 2-CHANNEL 24 VAC/VDC

Safety Relay; 24V AC/DC Control Voltage; 6A Current; 3NO 1NC Contact; 2 Channel; Fixed Screw Terminal

Part #

SCR31-280002

BDI #
25187776

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AUTOMATION DIRECT
Minimum Buy Quantity
N/A
UNSPSC
39122325
Weight / Kilogram
0
Product Group - BDI
E02128
Harmonized Tariff Code
8536.41.00.60
Noun
Relay
Keyword String
Safety
Manufacturer URL
https://www.automationdirect.com
Product Detail
Safety Relay
Product Specification
24V AC/DC Control Voltage; 6A Current; 3NO 1NC Contact; 2 Channel; Fixed Screw Terminal
Long Description
Safety Relay; 24V AC/DC Control Voltage; 6A Current; 3NO 1NC Contact; 2 Channel; Fixed Screw Terminal