https://www.bdiexpress.com/medias/INDXXXXXXXXX-25178655-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1NTN8aW1hZ2UvanBlZ3xhRFE0TDJnNU9DOHhNREk1TlRNd01UYzVPVGsyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpnMk5UVmZNekF3ZURNd01DNXFjR2N8OTUyM2U4YmI2NzFhMjE3YTVkNDgxODUwM2EwODc0NmQwZDEwZGJlNDMyNTYyMGM5NGMzNjc2ODgwMDYzZjU4OA
EATON
EATON
XTCE015B10A
EATON EATON
描述
EATON XTCE015B10A
Contactor; 15A Current; 110/120VAC at 50/60HZ Voltage; 1NO Contact; Frame B; 45MM Frame Size; 3 Pole; Non-Reversing; Screw terminal; XT IEC; FVNR
制造商部件号
XTCE015B10A
BDI部件号
25178655
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%8E%A5%E8%A7%A6%E5%99%A8-%E7%BB%A7%E7%94%B5%E5%99%A8/XTCE015B10A/p/25178655
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.45
Product Group - BDI
E02128
名称
Contactor
产品明细
Contactor
产品规格
15A Current; 110/120VAC at 50/60HZ Voltage; 1NO Contact; Frame B; 45MM Frame Size; 3 Pole; Non-Reversing; Screw terminal; XT IEC; FVNR
详细描述
Contactor; 15A Current; 110/120VAC at 50/60HZ Voltage; 1NO Contact; Frame B; 45MM Frame Size; 3 Pole; Non-Reversing; Screw terminal; XT IEC; FVNR