https://www.bdiexpress.com/medias/INDXXXXXXXXX-25202183-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4Nzd8aW1hZ2UvanBlZ3xhR05pTDJnd1l5OHhNREk1TlRFNU5UQTBNVGd5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURJeE9ETmZNekF3ZURNd01DNXFjR2N8NTI0Zjg4N2JhNDYzM2MyM2NkMjcwNzE3NDcwN2MzOTAzMWUxMzNjODJkNjE2MjEzNzI4YWYzMGI0Yjk2MjlmMA
CUTLER-HAMMER
CUTLER-HAMMER
XTCE018C10A
CUTLER-HAMMER CUTLER-HAMMER
描述
CUTLER-HAMMER XTCE018C10A
IEC Contactor; 690VAC Voltage; 120VAC Coil Voltage; 3PST-NO Contact Configuration; 18A Current; Three Pole; Screw Terminal; Full Voltage; Non-Reversing Contactor
制造商部件号
XTCE018C10A
BDI部件号
25202183
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%8E%A5%E8%A7%A6%E5%99%A8-%E7%BB%A7%E7%94%B5%E5%99%A8/XTCE018C10A/p/25202183
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02128
名称
Contactor
关键字串
IEC
产品明细
IEC Contactor
产品规格
690VAC Voltage; 120VAC Coil Voltage; 3PST-NO Contact Configuration; 18A Current; Three Pole; Screw Terminal; Full Voltage; Non-Reversing Contactor
详细描述
IEC Contactor; 690VAC Voltage; 120VAC Coil Voltage; 3PST-NO Contact Configuration; 18A Current; Three Pole; Screw Terminal; Full Voltage; Non-Reversing Contactor