STARRETT
STARRETT
120Z-12
STARRETT STARRETT
描述
STARRETT 120Z-12
Dial Caliper; White Display Color; 0.001" Graduation; 1.9" Height; 18.3" Length; 5/8" Lower Jaw Length; 0 to 12" Range; 1-1/2" Upper Jaw Length; 6.6" Width; 120 Series; Include Wood Case
制造商部件号
120Z-12
BDI部件号
18374778
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%B5%8B%E9%87%8F-%E4%BB%AA%E8%A1%A8%E4%BA%A7%E5%93%81/120Z-12/p/18374778
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0049659566932
重量 / Kilogram
0
Product Group - BDI
E02230
名称
Caliper
关键字串
Dial
制造商内部编号
681-56693
重量/磅
3
产品明细
Dial Caliper
产品规格
White Display Color; 0.001" Graduation; 1.9" Height; 18.3" Length; 5/8" Lower Jaw Length; 0 to 12" Range; 1-1/2" Upper Jaw Length; 6.6" Width; 120 Series
详细描述
Dial Caliper; White Display Color; 0.001" Graduation; 1.9" Height; 18.3" Length; 5/8" Lower Jaw Length; 0 to 12" Range; 1-1/2" Upper Jaw Length; 6.6" Width; 120 Series; Include Wood Case